Shop All Plasma Cutting Accessories
Miller Electric
Power Cable, Rubber, 12.5 Ft (3.8m)
Mfr # 40V64R
Zoro # G5537077
product price: $101.89
/ea
Free Shipping & Returns
$101.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 18, 18SC, 18SP, 18V
- Application 12.5 ft (3.8m)
- Material Rubber
- Power Cord Length 12 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 40V64R
- Zoro # G5537077
- UPC # 696738589216
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
For Use With | 18, 18SC, 18SP, 18V |
Application | 12.5 ft (3.8m) |
Material | Rubber |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V |
For TIG Torch Series | W-350, PTW-18, 18 |
Compatible with Series | 18, PTW-18, W-350 |
Reference Number | 40V64R |
For TIG Torch Model | 18V, 18, WP-18V, WP-18, PTW-18, 18P, 18HP, 18-90 |
Cable Construction | 1-Piece |
Cable Material | Rubber |
Type | For Water-Cooled Torches |
Compatible with Brand | Weldcraft |
For TIG Torch Style | 18 |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 18, PTW-18, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18V, Welding Processes TIG Welding (GTAW), Reference Number 40V64R, Type For Water-Cooled Torches, Cable Material Rubber, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- WELLER WELLER 60W Soldering Iron (WLIR6012A)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907584)
- MILLER ELECTRIC Electrode Tip Kit (770496)
- MILLER ELECTRIC Torch, 20 FT. L, XT30C, For SPECTRUM 375 (255685)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- MILLER ELECTRIC Plasma Cutter Torch O-Ring, PK3 (263834)
- MILLER ELECTRIC Collet Body, Copper, 5/32 In (4.0mm), PK5 (406488)
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- Miller Electric Plasma Cutting Accessories