Shop All Plasma Cutting Accessories
Miller Electric
Power Cable, Red Braided Rubber, 25 Ft
Mfr # 57Y03RC
Zoro # G5662063
product price: $208.20
/ea
Free Shipping & Returns
Not eligible for select promotions
$208.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
- Application 25 ft (7.6m)
- Material Red Braided Rubber
- Compatible with Series A-125, A-150, A-150 Auto, A-150 Modular
- Cable Construction 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 57Y03RC
- Zoro # G5662063
- UPC # 608201122899
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
For Use With | A-125 Series, A-150 Auto, A-150 Modular, A-150 Series |
Application | 25 ft (7.6m) |
Material | Red Braided Rubber |
Compatible with Series | A-125, A-150, A-150 Auto, A-150 Modular |
Cable Construction | 1-Piece |
Reference Number | 57Y03RC |
Welding Processes | TIG Welding (GTAW) |
Type | For Air-Cooled Torches |
Cable Material | Braided Rubber |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series A-125, A-150, A-150 Auto, A-150 Modular, Welding Processes TIG Welding (GTAW), Reference Number 57Y03RC, Type For Air-Cooled Torches, Cable Material Braided Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- TWECO Ball-Point Lug, 45 Deg (95151110)
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- MILLER ELECTRIC Water Hose, Braided Rubber, 25 Ft (7.6m) (41V32R)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- MILLER ELECTRIC Swirl Ring, 25 AMP, For ICE 25C/CX, 27C/T (202809)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- Miller Electric Plasma Cutting Accessories