Shop All Plasma Cutting Accessories
Miller Electric
Power Cable, HD Vinyl, 12.5 Ft (3.8m)
Mfr # 45V03HD
Zoro # G5533157
product price: $128.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 20, 20P, 22, 25, SF-225
- Application 12.5 ft (3.8m)
- Material HD Vinyl
- Cable Material Vinyl
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V03HD
- Zoro # G5533157
- UPC # 696738369160
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
For Use With | 20, 20P, 22, 25, SF-225 |
Application | 12.5 ft (3.8m) |
Material | HD Vinyl |
Cable Material | Vinyl |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Reference Number | 45V03HD |
Cable Construction | 1-Piece |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
Compatible with Series | 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
For TIG Torch Style | 20 |
For TIG Torch Model | 22B, 22A, 20P, 20, WP-25, WP-24W, WP-20V, WP-20P, WP-20, PTW-20, HW-25, HW-20R, HW-20, 24W, 20HP, 20F |
Type | For Water-Cooled Torches |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V03HD, Type For Water-Cooled Torches, Cable Material Vinyl, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable Adapter, 105Z57 (105Z57)
- MILLER ELECTRIC TIG Torch Kit, A-150FV, 25 ft., 2PC, Rubber (WP-17FV-25-2)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6013, 50 lb. (20YD18)
- JACKSON SAFETY 1 Contour Marker Alum Pipes 1.5– 18 Diameter (14771)
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- MILLER ELECTRIC O-Ring, 30-40A, XT, PK3 (249969)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- AMERICAN TORCH TIP Deflector (220955)
- Miller Electric Plasma Cutting Accessories