Shop All TIG Welding Accessories
Miller Electric
Power Cable, Braided Rubber, 25 Ft Long
Mfr # 269765
Zoro # G7589233
product price: $166.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Water-Cooled Torches
- Material Braided Rubber
- For Use With W-310 Series
- Application 25 ft Long
- For TIG Torch Model CS310A, 301253
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 269765
- Zoro # G7589233
- UPC # 696738070769
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Water-Cooled Torches |
Material | Braided Rubber |
For Use With | W-310 Series |
Application | 25 ft Long |
For TIG Torch Model | CS310A, 301253 |
Compatible with Brand | Weldcraft |
Compatible with Series | W-310, W-375 |
For TIG Torch Series | W-310, W-375 |
Cable Construction | 1-Piece |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 20 |
Compatible with Model | 301253, CS310A |
Reference Number | 269765 |
Cable Material | Braided Rubber |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series W-310, W-375, Compatible with Model 301253, CS310A, Welding Processes TIG Welding (GTAW), Reference Number 269765, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Ergo Soldering Iron, 100w, 855F (3138E-100)
- ESAB Stick Electrode (N3081432P)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- MILLER ELECTRIC Water Hose, Rubber, 1/2 in. Diameter (45V08RBB)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/16 In, PK2 (45V116S)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 4 In OD12.5 Ft L (WC-4-10)
- MILLER ELECTRIC Water Hose Hose, Braided Rubber, 25 Ft L (CS310-25W)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17FV)
- Miller Electric TIG Welding Accessories