Shop All TIG Welding Accessories
Miller Electric
Power Cable Adapter, INERT ARHF-B-RHM
Mfr # PCA-2
Zoro # G6205735
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Brass
- For Use With ADAPTER INERT A-RHF-B-RHM
- For TIG Torch Style 26, 9 or 17
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # PCA-2
- Zoro # G6205735
- UPC # 094714831876
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable Adapter |
Material | Brass |
For Use With | ADAPTER INERT A-RHF-B-RHM |
For TIG Torch Style | 26, 9 or 17 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
For TIG Torch Type | 1-Piece Air-Cooled |
For TIG Torch Series | 17, 26, 9, A-125, A-150, A-200, HW-17, HW-26, HW-9, PTA-17, PTA-26, PTA-9 |
Adapter Type | Power Cable Adapter |
Welding Process | TIG Welding (GTAW) |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- MILLER ELECTRIC TIG Torch Kit, A-200V, 25 ft., 2PC, Rubber (WP-26V-25-2)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (10N31)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- Miller Electric TIG Welding Accessories