Shop All TIG Welding Accessories
Miller Electric
Power Cable Adapter, Brass, WP-9, 17, 50
Mfr # 105Z57
Zoro # G4336516
product price: $21.99
/ea
Not eligible for select promotions
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With A-125 Series, A-150 Auto, A-150 Modular, A-150 Series
- Application WP-9, 17, 50
- For TIG Torch Type 1-Piece Air-Cooled
- Compatible with Brand Weldcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 105Z57
- Zoro # G4336516
- UPC # 608201120017
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Connection B Size | 5/8"-18RH |
Connection A Size | 3/8"-24 |
Connection Size | 3/8"-24 x 5/8"-18RH |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable Adapter |
Material | Brass |
For Use With | A-125 Series, A-150 Auto, A-150 Modular, A-150 Series |
Application | WP-9, 17, 50 |
For TIG Torch Type | 1-Piece Air-Cooled |
Compatible with Brand | Weldcraft |
For TIG Torch Series | 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9 |
Connection B Type | Threaded |
Adapter Type | Power Cable Adapter |
Connection A Type | Threaded |
For TIG Torch Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
For TIG Torch Style | 9 or 17 |
Welding Processes | TIG Welding (GTAW) |
For Welder Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Blue Star 185, Bobcat 200 Air Pak, Bobcat 200 Air Pak Diesel, Bobcat 225, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 LP, Bobcat 3 Phase, Dimension 302, Dimension 452, Dimension 652, Dimension NT 450, PipeWorx, Syncrowave 250 DX, Syncrowave 350 LX, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 LP, Wildcat 200, XMT 450 |
For Welder Model | 903216, 903254, 903255, 903379, 907194, 907194032, 907195, 907195032, 907198, 907198032, 907199, 907199032, 907382, 907384, 907475, 907477, 907479, 907479001, 907480, 907481, 907481003, 907481004, 907482, 907505, 907516, 907517, 907525, 907549, 907549001, 907549003, 907664, 907732, 907732001, 907732013, 907733, 907733001, 907733002, 907736, 907736001, 907736008, 907737, 907737001, 907737002, 907737003, 907737004, 907750, 907750001, 907750003, 907750004, 907751, 907751001, 907752, 907752001, 907752003, 907752004, 907760, 907771, 907774, 907774001, 907774003, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005, 907799, 907799001, 907799002, 907799003, 907805, 907805001, 907806, 907806001, 951117, 951118, 951272, 951273, 951274, 951276, 951278, 951381, 951382, 951622, 951623 |
Welding Process | TIG Welding (GTAW) |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 3/8 In.-24, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- WELLER Solder Wire (T0051404799)
- BLUE DEMON Lanthanated Tungs Electrode, 3/32x7", PK10 (TE2L-332-10T)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003041)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- MILLER ELECTRIC Gas Lens, Copper/Brass, .020-.040 In, PK2 (45V0204)
- MILLER ELECTRIC Nozzle, Alumina, GL, #8 (1/2 In), PK10 (54N14)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- Miller Electric TIG Welding Accessories