Shop All TIG Welding Accessories
Miller Electric
Power Cable Adapter, Brass
Mfr # 45V11
Zoro # G7544363
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Brass
- For Use With W-125 Series, W-200, W-225, W-250 Series, W-310, W-350, W-400, W-410, W-500, W-250 Auto
- Application Tig Welding
- For TIG Torch Style 18 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 45V11
- Zoro # G7544363
- UPC # 608201040391
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Connection B Size | 5/8"-18RH |
Connection A Size | 7/8"-14 |
Connection Size | 7/8"-14 x 5/8"-18RH |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable Adapter |
Material | Brass |
For Use With | W-125 Series, W-200, W-225, W-250 Series, W-310, W-350, W-400, W-410, W-500, W-250 Auto |
Application | Tig Welding |
For TIG Torch Style | 18 or 20 |
Adapter Type | Power Cable Adapter |
For TIG Torch Series | 12, 18, 20, 20H-320, 20P, 22, 24W, 25, HW-18, HW-20, HW-25, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-400, W-410, W-500 |
Welding Processes | TIG Welding (GTAW) |
Connection B Type | Threaded |
For TIG Torch Type | Water-Cooled |
For TIG Torch Model | 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, PTW-18, PTW-20, WP-18, WP-18V, WP-20, WP-20V |
Compatible with Brand | Weldcraft |
Connection A Type | Threaded |
For Welder Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Blue Star 185, Bobcat 200 Air Pak, Bobcat 200 Air Pak Diesel, Bobcat 225, Bobcat 260, Bobcat 260 Diesel, Bobcat 260 LP, Bobcat 3 Phase, Dimension 302, Dimension 452, Dimension 652, Dimension NT 450, PipeWorx, Syncrowave 250 DX, Syncrowave 350 LX, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, Trailblazer 325 LP, Wildcat 200, XMT 450 |
For Welder Model | 903216, 903254, 903255, 903379, 907194, 907194032, 907195, 907195032, 907198, 907198032, 907199, 907199032, 907382, 907384, 907475, 907477, 907479, 907479001, 907480, 907481, 907481003, 907481004, 907482, 907505, 907516, 907517, 907525, 907549, 907549001, 907549003, 907664, 907732, 907732001, 907732013, 907733, 907733001, 907733002, 907736, 907736001, 907736008, 907737, 907737001, 907737002, 907737003, 907737004, 907750, 907750001, 907750003, 907750004, 907751, 907751001, 907752, 907752001, 907752003, 907752004, 907760, 907771, 907774, 907774001, 907774003, 907775, 907775001, 907790, 907791, 907791001, 907792, 907792001, 907792002, 907793, 907794, 907797, 907797001, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005, 907799, 907799001, 907799002, 907799003, 907805, 907805001, 907806, 907806001, 951117, 951118, 951272, 951273, 951274, 951276, 951278, 951381, 951382, 951622, 951623 |
Welding Process | TIG Welding (GTAW) |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, PTW-18, PTW-20, WP-18, WP-18V, WP-20, WP-20V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Tip, Swirl (0386-0100)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS, Length: 5 ft (1809-5F)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (45V10R)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 0.040 In, PK2 (45V42)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/16 In, PK2 (13N22L)
- MILLER ELECTRIC TIG Wirelss Foot Control Battery Box (249297)
- AMERICAN TORCH TIP Nozzle, 53N58, PK10 (53N58)
- Miller Electric TIG Welding Accessories