Shop All TIG Welding Accessories
Miller Electric
Power Cable, 25 Ft (7.6m), Braided Rubber
Mfr # 45V04RR
Zoro # G4171925
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For Water-Cooled Torches
- Material Braided Rubber
- For Use With W-125 Series, W-180, W-200, W-225, W-250 Series
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 45V04RR
- Zoro # G4171925
- UPC # 608201038077
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/2 in |
Power Cord Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Water-Cooled Torches |
Material | Braided Rubber |
For Use With | W-125 Series, W-180, W-200, W-225, W-250 Series |
Features | Gas Lens |
Application | 25 ft (7.6m) |
Includes | Collet Bodies, Collets |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Cable Material | Braided Rubber |
Cable Construction | 1-Piece |
Reference Number | 45V04R |
For TIG Torch Model | 22B, 22A, WP-20, WP-25, WP-24W, WP-20V, WP-20P, PTW-20, HW-25, HW-20R, HW-20, 24W, 20P, 20HP, 20H-320-25R, 20F, 20 |
Compatible with Series | 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20H-320, 20 |
For TIG Torch Style | 20 |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 25 ft, Compatible with Series 20, 20H-320, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V04R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Weldcraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11&12 (S240-11/12)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- MILLER ELECTRIC Handle, Ribbed Thread, Ribbed Thread (105Z55R)
- MILLER ELECTRIC TIG Torch Kit, A-200V, 25 ft., 2PC, Rubber (WP-26V-25-2)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP9/WP20) (13N29)
- Miller Electric TIG Welding Accessories