Shop All TIG Welding Accessories
Miller Electric
Power Cable, 12.5Ft (3.8m), Braided Rubber
Mfr # 45V03RR
Zoro # G4171931
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For Water-Cooled Torches
- For Use With W-125 Series, W-180, W-200, W-225, W-250 Series
- Material Braided Rubber
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V03RR
- Zoro # G4171931
- UPC # 608201231904
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/2 in |
Power Cord Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cable |
Type | For Water-Cooled Torches |
For Use With | W-125 Series, W-180, W-200, W-225, W-250 Series |
Material | Braided Rubber |
Application | 12.5 ft (3.8m) |
Features | Gas Lens |
Includes | Collet Bodies, Collets |
Reference Number | 45V03R |
For TIG Torch Style | 20 |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 22B, 22A, WP-20, WP-25, WP-24W, WP-20V, WP-20P, PTW-20, HW-25, HW-20R, HW-20, 24W, 20P, 20HP, 20F, 20 |
Cable Construction | 1-Piece |
For TIG Torch Series | 25, 22, 20P, W-250, W-225, W-200, W-180, PTW-20, HW-25, HW-20, 24W, 20 |
Compatible with Brand | Weldcraft |
Cable Material | Braided Rubber |
Compatible with Series | 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
Description
Power Cable, Cable Construction 1-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Welding Processes TIG Welding (GTAW), Reference Number 45V03R, Type For Water-Cooled Torches, Cable Material Braided Rubber, Compatible with Brand Weldcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Brass Replacement Needle Valve for Propane Torches, 1/4" NPT (24209)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- POWERWELD Tungsten, 2% Thoriated (Red), 5/32" x 7" (2PC532)
- POWERWELD Victor Style MD Welding Torch Handle (PW100)
- MILLER ELECTRIC TIG Power Cable Adapter (273483)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (41V30R18)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (10N24)
- MILLER ELECTRIC Back Cap Short, PK2 (57Y04)
- MILLER ELECTRIC Wireless Hand Control & 14-Pin Receiver (301582)
- Miller Electric TIG Welding Accessories