Shop All Fume Extractors & Accessories
Miller Electric
Portable Fume Extractor, 15 MERV, 60 Hz, Depth (In.): 48 in
Mfr # 951639
Zoro # G8630840
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
Not eligible for select promotions
$20,150.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 900
- Input Voltage 208/230V AC
- MERV 15
- Hz 60
- Includes Filtek Xl Filter, Mobile Capture 5 Extractor 208/230 V, Primary Power Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 951639
- Zoro # G8630840
- UPC # 715959618557
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 36 in |
Depth (In.) | 48 in |
Height (In.) | 43 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Width | 48 in |
Housing Depth | 48 in |
Housing Height | 43 in |
Description
Portable Fume Extractor, Maximum Air Flow 900 cfm, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Sound Level 77 dB, Filter MERV Rating 16, Input Voltage 208/230V AC, Motor Horsepower (Maximum) 3 hp, Series FILTAIR(R) Capture 5, Current 13.5 A, Extraction Arm Adjustability 360 Degrees Rotation, Extraction Arm Material Aluminum, Steel, Features Large Rear Wheels, Lockable Swivel Casters, Filter Media Cellulose, Frequency 60 Hz, Housing Color Black, Blue, Housing Depth 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 308L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE308L16062-1DP)
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- SIEVERT Burner, Soft, 9 in. L (2535-10)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- ILC Replacement For ASSOCIATED AF20195 (AF20195)
- Miller Electric Fume Extractors & Accessories