Shop All Fume Extractors & Accessories
Miller Electric
Portable Fume Extractor, 12 ft L Arm
Mfr # 951640
Zoro # G8630859
product price: $20,756.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$20,756.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 900
- MERV 15
- Input Voltage 208/230V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951640
- Zoro # G8630859
- UPC # 715959618564
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 36 in |
Height (In.) | 43 in |
Depth (In.) | 48 in |
Extraction Arm Length (Maximum) | 12 ft |
Housing Depth | 48 in |
Housing Height | 43 in |
Housing Width | 48 in |
Description
Portable Fume Extractor, Maximum Air Flow 900 cfm, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Sound Level 77 dB, Filter MERV Rating 16, Input Voltage 208/230V AC, Motor Horsepower (Maximum) 3 hp, Series FILTAIR(R) Capture 5, Current 3.7 A, Extraction Arm Adjustability 360 Degrees Rotation, Extraction Arm Material Aluminum, Steel, Features Large Rear Wheels, Lockable Swivel Casters, Filter Media Cellulose, Frequency 60 Hz, Housing Color Black, Blue, Housing Depth 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS Brazing Alloy, 0 Phos Copper, 1/8, 1lb (S308520-G17)
- STAR TECH WELD Mig Shock Washer Insulators 169730 for Miller Welding Gun M25, M40, 5PK (169-730)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- Miller Electric Fume Extractors & Accessories