Shop All Welding Helmet Accessories
Miller Electric
Polycarbonate Plate with Cover Plate, Shade 11
Mfr # 245818
Zoro # G3892025
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plate Size 8.0 in x 4.25 in
- For Use With 1600I, Classic Vsi Helmets, Titanium 9400I
- Features Performance, Quality, Reliability
- Plate Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 245818
- Zoro # G3892025
- UPC # 715959580038
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Size | 8.0 in x 4.25 in |
Plate Length | 4 1/4 in |
Plate Width | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Shield Replacement Lens |
For Use With | 1600I, Classic Vsi Helmets, Titanium 9400I |
Features | Performance, Quality, Reliability |
Plate Thickness | 0.07 in |
Compatible with Brand | Miller Electric |
Compatible with Manufacturer Model Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
Lens Color | Clear |
Magnification | No |
Compatible with Series | Classic, Titanium |
Series | Titanium 9400i |
Compatible with Manufacturer Part Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
Compatible with Manufacturer Model Number [NEW] | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
Compatible Manufacturer Part Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
Compatible Manufacturer Model Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
For Use with Mfr. Model Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
For Use With Mfr. Model Number | Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I |
Description
Grinding Shield Replacement Lens, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number Classic VSI, Papr with Titanium 9400I, Titanium 1600I, Titanium 9400I, Compatible with Series Classic, Titanium, Features Performance, Quality, Reliability, For Use With 1600I, Classic Vsi Helmets, Titanium 9400I, Lens Color Clear, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.07 in, Plate Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPANAS Big Max 500000 BTU Propane Torch Kit (CA2533222)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 15', Miller Connection (PST-ML250A-15)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- MILLER ELECTRIC Inside Lens Cover, Polycarbonate, 4-3/4 in x 3-1/4 in, Clear, Pack of 5 (271319)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC ArcArmor (R) Inside Lens Cover, 2 1/2 in x 4 1/4 in, Clear, Pack of 5 (216327)
- MILLER ELECTRIC Welding Helmet Cover Lens, 7-1/2" L, 6" W (287016)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Shade 10 (770237)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #5 (MP4H5)
- Miller Electric Welding Helmet Accessories