Shop All Welding Helmet Accessories
Miller Electric
Polycarbonate Plate 2x4-1/4", Shade 5
Mfr # 254278
Zoro # G5432631
product price: $25.69
/pk 5, $5.14/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Shade 3
- Characteristics Adhesive Backing
- Function Protects Main Grinding Shield From Scratches
- Type Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 254278
- Zoro # G5432631
- UPC # 715959573542
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Shield Lens Cover |
Filter Shade | 3 |
Characteristics | Adhesive Backing |
Function | Protects Main Grinding Shield From Scratches |
Type | Clear |
For Use With | Classic VSi Helmets, Titanium 1600I and 9400I |
Lens Color | Clear |
Compatible with Manufacturer Model Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
Welding Shade Designation | W3 |
Compatible with Brand | Miller Electric |
Magnification | No |
Compatible with Series | 1600i, and Classic VSi Series, Titanium 9400i |
Compatible with Manufacturer Model Number [NEW] | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
Compatible with Manufacturer Part Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
Compatible Manufacturer Part Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
Compatible Manufacturer Model Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
For Use with Mfr. Model Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
For Use With Mfr. Model Number | Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I |
Description
Grinding Shield Lens Cover, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number Classic VSI, Papr with Titanium 9400I, T94-R, T94I-R, Titanium 1600I, Titanium 9400I, Compatible with Series 1600i, and Classic VSi Series, Titanium 9400i, For Use With Classic VSi Helmets, Titanium 1600I and 9400I, Lens Color Clear, Magnification No, Welding Shade Designation W3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- DIXON Eccentric Weld Reducer, Series: B32W, Fitting/Connector Type: Reducer, 3 x 2-1/2 in Nominal Size, 0. (B32W-R300250P)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER308L, 10 lb. (24D956)
- EASYBRAID DESOLDERING BRAID, ONE STEP, .075", PK25 (OS-C-5AS)
- MILLER ELECTRIC BIB, FOR USE W/ T94 HELMETS (279078)
- MILLER ELECTRIC Lens Assembly, 4" x 2-1/2" Plate Size (260557)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.50 (212242)
- ESAB SENTINEL A50 Front Cover Lens, Amber, PK5 (0700000824)
- Miller Electric Welding Helmet Accessories