Shop All Safety Glasses
Miller Electric
Polarized Safety Glasses, Green Polycarbonate Lens, Anti-Fog
Mfr # 272205
Zoro # G6273893
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Full-Frame
- Lens Color Green
- Lens Coating Anti-Fog
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 272205
- Zoro # G6273893
- UPC # 715959626880
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series Slag(TM), Gender Unisex, Lens Color Welding Shade(s), Polarized Lens Yes, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Mid 8W (WCHM-000-BLK-08)
- 3M Cartridge, 3M 6000/7000/FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2 Pack (6001)
- BON TOOL Bon 34-419 Pig Skin And Spandex Gloves (34-419)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235662)
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235658)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (MRR111ID)
- BOLLE SAFETY Ballistic Safety Glasses, Red Mirror Scratch-Resistant (40144)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- CREWS Stratos Wraparound Design Glasses, Clear Polycarbonate (MCSCRWSS110)
- Miller Electric Safety Glasses