Shop All Plate Casters
Miller Electric
Plate Caster Kit, Nylon, 3 in., 1000 lb, PK4
Mfr # 300849
Zoro # G3605612
product price: $356.99
/pk 4, $89.25/ea
Free Shipping & Returns
Not eligible for select promotions
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-7/8"
- Includes (4) Casters
- Features 3 Month Warranty, Heavy Duty 3 in Caster
- Outside Diameter 3 in
- Product Type Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300849
- Zoro # G3605612
- UPC # 715959562676
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-7/8" |
Outside Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plate Caster Kit |
Includes | (4) Casters |
Features | 3 Month Warranty, Heavy Duty 3 in Caster |
Product Type | Casters |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Description
Plate Caster Kit, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features 3 Month Warranty, Heavy Duty 3 in Caster, Includes (4) Casters, Outside Diameter 3 in, Overall Height 3-7/8 In., Product Type Casters, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1601NFX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE2806DTX12)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (BP8100020290290)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- CR DANIELS DANDUX Replacement 5in Rigid Caster for Dandux Bulk Trucks (CA50R11)
- Miller Electric Plate Casters