Shop All Plasma Cutting Accessories
Miller Electric
Plasma Torch Kit, For Torches ICE 80C/T
Mfr # 222942
Zoro # G2442657
product price: $358.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE 80C/T
- Application Plasma Cutting
- Amps 80
- Includes (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) O-Rings, (3) Tips, (6) Electrodes
- Maximum Current 80 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 222942
- Zoro # G2442657
- UPC # 715959423137
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Consumable Kit |
For Use With | ICE 80C/T |
Application | Plasma Cutting |
Amps | 80 |
Includes | (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) O-Rings, (3) Tips, (6) Electrodes |
Maximum Current | 80 A |
For Plasma Cutter Series | Spectrum 1000 |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | 907162 |
Compatible with Brand | Miller |
For Plasma Torch Series | ICE-80T |
For Plasma Torch Type | Handheld |
For Plasma Torch Model | 195223, 195225 |
Kit Includes | Electrode, O-Ring, Retaining Cup, Shield Cap/Deflector, Silicone Grease, Tip/Nozzle |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 80 A, For Plasma Cutter Model 907162, For Plasma Cutter Series Spectrum 1000, For Plasma Torch Model 195223, 195225, For Plasma Torch Series ICE-80T, For Plasma Torch Type Handheld, Includes (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) O-Rings, (3) Tips, (6) Electrodes, Welding Processes Plasma Cutting, Compatible with Brand Miller, For Use With ICE 80C/T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Lg Grn Fr Cape (6221L)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- RECTORSEAL C-Flux 12Oz Jar (74025)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In) (53N88L)
- MILLER ELECTRIC Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T (202808)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- MILLER ELECTRIC Drag Shield, 40 AMP, For ICE 40C/T (204323)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 (9-8212)
- Miller Electric Plasma Cutting Accessories