Shop All Plasma Cutting Accessories
Miller Electric
Plasma Torch Kit, For Torches ICE 60C/T
Mfr # 239086
Zoro # G2448144
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 60C/T
- Amps 60
- Application Plasma Cutting
- Includes (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) Electrodes, (3) O-Rings, (3) Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 239086
- Zoro # G2448144
- UPC # 715959423168
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Consumable Kit |
For Use With | ICE 60C/T |
Amps | 60 |
Application | Plasma Cutting |
Includes | (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) Electrodes, (3) O-Rings, (3) Tips |
Features | Protects the Filter Assembly from Damage Due to Sparks or Other Debris |
For Plasma Torch Series | ICE-60T |
Maximum Current | 60 A |
For Plasma Torch Model | 234132, 234134, 234136, 234138, 300759, 300760 |
Kit Includes | Electrode, O-Ring, Retaining Cup, Shield Cap/Deflector, Silicone Grease, Tip/Nozzle |
For Plasma Cutter Model | 907390011, 907390012 |
For Plasma Cutter Series | Spectrum 875 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 60 A, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, For Plasma Torch Model 234132, 234134, 234136, 234138, 300759, 300760, For Plasma Torch Series ICE-60T, For Plasma Torch Type Handheld, Includes (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) Electrodes, (3) O-Rings, (3) Tips, Welding Processes Plasma Cutting, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- Miller Electric Plasma Cutting Accessories