Shop All Plasma Cutting Accessories
Miller Electric
Plasma Torch Kit, For Torches ICE 27C/T
Mfr # 222939
Zoro # G0908731
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE 27C/T
- Amps 27
- Application Plasma Cutting
- Includes (1) O-Ring, (1) Shield Cup, (1) Silicone Grease, (1) Swirl Ring, (5) Electrodes, (5) Tips
- Maximum Current 27 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 222939
- Zoro # G0908731
- UPC # 715959423113
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Consumable Kit |
For Use With | ICE 27C/T |
Amps | 27 |
Application | Plasma Cutting |
Includes | (1) O-Ring, (1) Shield Cup, (1) Silicone Grease, (1) Swirl Ring, (5) Electrodes, (5) Tips |
Maximum Current | 27 A |
Kit Includes | Electrode, O-Ring, Shield Cap/Deflector, Silicone Grease, Start Cartridge/Swirl Ring, Tip/Nozzle |
For Plasma Torch Type | Handheld |
For Plasma Cutter Series | Spectrum 375 |
For Plasma Torch Model | 195014, 225615 |
Welding Processes | Plasma Cutting |
Case Material | Plastic |
For Plasma Cutter Model | 903871, 903891, 907532 |
For Plasma Torch Series | ICE-27C, ICE-27T |
Compatible with Brand | Miller |
Process | Plasma Cutting |
Description
Plasma Torch Consumable Kit, Maximum Current 27 A, For Plasma Cutter Model 903871, 903891, 907532, For Plasma Cutter Series Spectrum 375, For Plasma Torch Model 195014, 225615, For Plasma Torch Series ICE-27C, ICE-27T, For Plasma Torch Type Handheld, Includes (1) O-Ring, (1) Shield Cup, (1) Silicone Grease, (1) Swirl Ring, (5) Electrodes, (5) Tips, Welding Processes Plasma Cutting, Case Material Plastic, Compatible with Brand Miller, For Use With ICE 27C/T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch O-Ring, PK3 (263834)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Heavy Duty, TOUGH LOCK Series (403-21-30-25)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS ER1100, 10 lb. (S482930-G33)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 60A, PK5 (219682)
- MILLER ELECTRIC Collet Body, Copper, 0.040-1/8 In, PK2 (17CB20)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907584)
- MILLER ELECTRIC GOUGE SHIELD (249936)
- MILLER ELECTRIC Deflector, 30/40A, XT (249933)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- Miller Electric Plasma Cutting Accessories