Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutting Tip, Extended, 60A, PK5
Mfr # 219682
Zoro # G3150043
product price: $59.55
/pk 5, $11.91/ea
Not eligible for select promotions
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ICE 60T, 100T/TM
- Amps 60/100
- Application Plasma Cutting
- Features Extended
- For Plasma Cutter Series Spectrum 875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 219682
- Zoro # G3150043
- UPC # 715959423090
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | ICE 60T, 100T/TM |
Amps | 60/100 |
Application | Plasma Cutting |
Features | Extended |
For Plasma Cutter Series | Spectrum 875 |
Cutting Configuration | Extended Cutting |
For Plasma Cutter Model | 907390011, 907390012 |
Welding Processes | Plasma Cutting |
Compatible with Model | 234132, 234134, 234136, 234138, 300759, 300760 |
For Plasma Torch Series | ICE-60T |
Maximum Current | 60 A |
For Plasma Torch Type | Handheld |
Compatible with Series | ICE-60T |
Compatible with Brand | Miller |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Series ICE-60T, Compatible with Brand Miller, Maximum Current 60 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Plasma Torch Type Handheld, For Use With ICE 60T, 100T/TM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Battery Holder for Welding Helmet, PK2 (06-0400-55)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- HEAT SHIELD GEL Heat Shield Gel 32Oz (31032)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 175L MIG Gun (K4529-1)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC O Ring, 80 A, For 60T, 80CX, 80CXM, 100T, PK5 (212735)
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- MILLER ELECTRIC Drag Tip, 25 AMP, For 25C/CX, 27C/T, PK5 (225671)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-1)
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- Miller Electric Plasma Cutting Accessories