Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutting Tip, Extended, 40A, PK5
Mfr # 192052
Zoro # G2174085
product price: $42.65
/pk 5, $8.53/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 40C, 55C/CM
- Application Plasma Cutting
- Amps 40/55
- Features Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 192052
- Zoro # G2174085
- UPC # 715959422987
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | ICE 40C, 55C/CM |
Application | Plasma Cutting |
Amps | 40/55 |
Features | Extended |
For Plasma Cutter Model | 903777012, 903777013, 903777022, 907058, 907058011 |
For Plasma Torch Series | ICE-55C |
Maximum Current | 40 A |
For Plasma Cutter Series | Spectrum 2050, Spectrum 625 |
Compatible with Brand | Miller |
Compatible with Series | ICE-40C, ICE-55C |
Welding Processes | Plasma Cutting |
Cutting Configuration | Extended Cutting |
Compatible with Model | 193347, 195110, 195111 |
For Plasma Torch Type | Handheld |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 903777012, 903777013, 903777022, 907058, 907058011, For Plasma Cutter Series Spectrum 2050, Spectrum 625, Compatible with Model 193347, 195110, 195111, Compatible with Series ICE-40C, ICE-55C, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Extended Cutting, For Plasma Torch Type Handheld, For Use With ICE 40C, 55C/CM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Electrode Tip Kit (770496)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- MILLER ELECTRIC Collet Body, Copper, 5/32 In (4.0mm), PK5 (406488)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- AMERICAN TORCH TIP Nozzle 80A, PK5 (120927)
- Miller Electric Plasma Cutting Accessories