Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutting Tip, 100A, PK5
Mfr # 219679
Zoro # G0883513
product price: $59.59
/pk 5, $11.92/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE 100T/TM
- Application Plasma Cutting
- Amps 100
- Features Drag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 219679
- Zoro # G0883513
- UPC # 715959423083
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | ICE 100T/TM |
Application | Plasma Cutting |
Amps | 100 |
Features | Drag |
Welding Processes | Plasma Cutting |
Compatible with Brand | Miller |
Maximum Current | 100 A |
Compatible with Series | ICE-100T, ICE-100TM |
For Plasma Torch Series | ICE-100TM |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Process | Plasma Cutting |
Description
Tip, Compatible with Series ICE-100T, ICE-100TM, Compatible with Brand Miller, Maximum Current 100 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With ICE 100T/TM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Wire (T0051403099)
- UNIWELD Welding Handle (WH550)
- MENDA Orange Sticks, PK100 (MDA-6614)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- MILLER ELECTRIC Plasma Cutter Torch Deflector (256030)
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- MILLER ELECTRIC Drag Shield, 30A, XT (249930)
- AMERICAN TORCH TIP Swirl Ring (220479)
- Miller Electric Plasma Cutting Accessories