Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutter, Spectrum 875, 90PSI, 25ft.
Mfr # 907584002
Zoro # G5395153
product price: $5,688.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Cutting
- Design Inverter
- Input (Amps) 9.8/27.5A
- Duty Cycle 40 %, 100 %
- Cable Length (Ft.) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907584002
- Zoro # G5395153
- UPC # 715959600675
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Cable Length (Ft.) | 25 |
Overall Height (In.) | 13.5 in |
Overall Depth (In.) | 18.5 in |
Overall Width (In.) | 8 3/4 in |
Cutting Cable Length | 25 ft |
Overall Depth | 18.5 in |
Overall Height | 13.5 in |
Overall Width | 8.75 in |
Power Cord Length | 10 ft |
Ground Cord Length | 25 ft |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/2 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 220 V AC, 230 V AC, 240 V AC, 380 V AC, 400 V AC, 440 V AC, 460 V AC, 480 V AC, 575 V AC, Open Circuit Voltage 400 V DC, Phase Single-/Three-Phase, Plasma Cutting Minimum Output Current 12.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1009)
- WELLER Soldering Tip, Round, Sloped, 1.6mm (T0054470899)
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- MILLER ELECTRIC Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T (202808)
- MILLER ELECTRIC Cutting Guide, For XT & ICE TORCHES (253055)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- Miller Electric Plasma Cutting Accessories