Shop All Plasma Cutting Accessories
Miller Electric
Plasma Cutter, Spectrum 625, 90PSI, 20ft.
Mfr # 907579001
Zoro # G5399606
product price: $3,376.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Cutting
- Overall Height (In.) 9 in
- Overall Width (In.) 5 1/2 in
- Includes Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, X-CASE, XT40 Hand-Held Torch with 20 ft Lead
- Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907579001
- Zoro # G5399606
- UPC # 715959601689
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Height (In.) | 9 in |
Overall Width (In.) | 5 1/2 in |
Overall Depth (In.) | 13.25 in |
Cable Length (Ft.) | 20 |
Cutting Cable Length | 20 ft |
Overall Height | 9 in |
Ground Cord Length | 12 ft |
Overall Depth | 13.25 in |
Power Cord Length | 12 ft |
Overall Width | 5.5 in |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 5/8 in, For Minimum Material Thickness 12 ga, Input Frequency 60 Hz, Input Voltage 110 V AC, 115 V AC, 120 V AC, 220 V AC, 230 V AC, 240 V AC, Max. Input Current 20 A @ 120V DC (Single-Phase), Phase Single-Phase, Plasma Cutter Model 907579001, Maximum Output Current 40 A, Plasma Cutting Minimum Output Current 13.6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK10 (31GH56)
- THERMAL DYNAMICS Plasma Cut Tip, 60A, For PCH51, PK5 (9-5631)
- HOT MAX 1/8 IN E7018 1# SMAW ELECTRODES (23053)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 60C/T (239086)
- MILLER ELECTRIC Swirl Ring, 80 AMP, For ICE 60T, 80CX, 100T (212734)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC Torch, 20 FT. L, XT30C, For SPECTRUM 375 (255685)
- MILLER ELECTRIC O Ring, ICE TORCHES, For ICE TORCHES, PK3 (169232)
- MILLER ELECTRIC Plasma Cutter Torch Retaining Cup (256029)
- THERMAL DYNAMICS Shield Cap, 40 Amps, For 2CZF1 and 2CZF2 (9-8244)
- Miller Electric Plasma Cutting Accessories