Shop All Welding Gun
Miller Electric
Pistol Grip Gun, XR-W, 30 ft Cable
Mfr # 198130
Zoro # G5809176
Free Shipping & Returns
Not eligible for select promotions
$4,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.030 in to 0.063 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 30 ft
- Series XR-Pistol
- Type Push/Pull, Water Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 198130
- Zoro # G5809176
- UPC # 715959244626
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.063 in |
Cable Length (Ft.) | 30 ft |
Cable Length (Meters) | 9.144 m |
Maximum Wire Diameter | 1/16 in |
Cable Length | 30 ft |
Max. Wire Diameter | 1/16 in |
Description
Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Water-Cooled, Series XR-Pistol, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 30 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Hold, For Wire Type Aluminum, Model 198130, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- BLUE DEMON SS Weld Wire, 1/16"x 30lb. Spool (ER312-063-30)
- WELDING CUTTING TOOLS & ACCESSORIES 110V Gas Mig Welder 140 Amp (K2697-1)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 10', Miller Connection (PST-ML250A-10)
- Miller Electric Welding Gun