Shop All Welding Gun
Miller Electric
Pistol Grip Gun, XR-A, 30 ft Cable
Mfr # 198128
Zoro # G5648456
product price: $3,335.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.030 in to 0.063 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 30 ft
- Series XR-Pistol
- Duty Cycle (%) 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 198128
- Zoro # G5648456
- UPC # 715959244695
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.063 in |
Cable Length (Ft.) | 30 ft |
Cable Length (Meters) | 9.144 m |
Max. Wire Diameter | 1/16 in |
Cable Length | 30 ft |
Maximum Wire Diameter | 1/16 in |
Description
Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Air-Cooled, Series XR-Pistol, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 30 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Hold, For Wire Type Aluminum, Model 198128, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.030, 2 lb (S304606-G19)
- WELLER Soldering Rework Station (WXR3003N)
- POWERWELD INC Shurlite Lighter Triple Flint (4501)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC Dual Wire Feeder, 50 to 780ipm, 24VAC (300366)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 15', Miller Connection (PST-ML250A-15)
- Miller Electric Welding Gun