Shop All Welding Gun
Miller Electric
Pistol Grip Gun, Spoolmatic, 30 ft Cable
Mfr # 130831
Zoro # G7577516
product price: $2,230.99
/ea
Free Shipping & Returns
$2,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Size 0.030 in to 0.045 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 30 ft
- Series Spoolmatic 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 130831
- Zoro # G7577516
- UPC # 715959006620
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.045 in |
Cable Length (Ft.) | 30 ft |
Cable Length (Meters) | 9.144 m |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Cable Length | 30 ft |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmatic 30, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 30 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Two Stage Trigger, For Wire Type Aluminum, Model 130831, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Tip Set (KMT)
- PARKER TORCHOLOGY Wire Clamp (53N04)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Green, Copper, PK25 (484-3)
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- MILLER ELECTRIC Pistol Grip Gun, XR-W, 15 ft Cable (198129)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- LINCOLN ELECTRIC Spool Gun, 130A, 10 Ft., Pistol Grip (K3269-1)
- Miller Electric Welding Gun