Shop All Welding Gun
Miller Electric
Pistol Grip Gun, Spoolmatic, 15 ft Cable
Mfr # 195156
Zoro # G7599505
product price: $2,025.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.030 in to 0.045 in
- Handle Type Pistol Grip
- Cable Length (Ft.) 15 ft
- Series Spoolmatic 15
- Amps AC 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 195156
- Zoro # G7599505
- UPC # 715959301442
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.6 m |
Cable Length | 15 ft |
Max. Wire Diameter | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spoolmatic 15, Maximum Current 200 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Pistol Grip, Trigger Type Two Stage Trigger, For Wire Type Aluminum, Model 195156, Tip Series FasTip, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- POWERWELD Clear Glass Cover Plate, 4-1/2" x 5-1/4" (GP4)
- AMERICAN TORCH TIP Shield (120930ATT)
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- MILLER ELECTRIC MILLER XR-Aluma-Pro Push-Pull Gun (301569)
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- MILLER ELECTRIC Spool Gun, Air-Cooled, 150A (301272)
- MILLER ELECTRIC MIG Welding Gun, 25 ft Cable Length, 175 A (300948)
- MILLER ELECTRIC Pistol Grip Gun, XR-A, 30 ft Cable (198128)
- MILLER ELECTRIC M-15 MIG Gun, 15ft, .030-.035 wire (249041)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10471007)
- Miller Electric Welding Gun