Shop All PAPR
Miller Electric
PAPR T94-R
Mfr # 264573
Zoro # G1614020
product price: $2,529.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blower Mount Belt-Mount
- Intrinsically Safe No
- Standards ANSI Z87.1+ 2015, NIOSH 42 CFR 84
- For Use With T94 Helmets
- Includes (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 264573
- Zoro # G1614020
- UPC # 715959656207
- Country of Origin Korea, Republic of
- Category PAPR
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Blower Mount | Belt-Mount |
Intrinsically Safe | No |
Standards | ANSI Z87.1+ 2015, NIOSH 42 CFR 84 |
For Use With | T94 Helmets |
Includes | (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag |
Item | PAPR System |
Suspension | Padded Belt, Shoulder Straps |
Includes Cartridges | Yes |
Application | Welding |
Brand and Series | Miller T94-R |
Includes Battery | Yes |
Battery Chemistry | Lithium Ion |
Headgear Type | Helmet |
System Type | PAPR System |
Includes Blower | Yes |
Series | T94-R |
Includes Breathing Tube | Yes |
Includes Headgear | Yes |
Lens Material | Polycarbonate |
Description
PAPR System, T94-R, Includes (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag, Helmet, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- MILLER ELECTRIC PAPR T94i-R (264575)
- 3M Air Purifying Respirator Easy Clean Kit (TR-800-ECK)
- GVS-RPB RPB Safety Z4, FR Shoulder Cape (15-010-21)
- GVS-RPB Z-Link Helmet (16-018-21-FR)
- 3M PAPR System Kit, Lithium-Ion, M/L Mask Sz. (70071765112)
- Miller Electric Masks & Respiratory Protection