Shop All PAPR Accessories
Miller Electric
PAPR Blower Unit, Lithium-Ion, Black/Gray
Mfr # 287172
Zoro # G704104902
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Gray
- Intrinsically Safe No
- Standards NIOSH Approved
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287172
- Zoro # G704104902
- UPC # 715959693592
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Height | 6 1/2 in |
Width | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Gray |
Intrinsically Safe | No |
Item | PAPR Blower Unit |
Standards | NIOSH Approved |
Material | Plastic |
System Type | PAPR System |
Battery Run Time | 6 hr to 7.5 hr |
Brand and Series | Miller PAPR 2 |
Minimum Operating Temperature | 23 Degrees F |
Blower Mount | Belt-Mount |
Flow Rate | 170 Lpm - 215 Lpm |
Battery Chemistry | Lithium-Ion |
Breathing Tube Location | Top-Mount |
Includes Battery | No |
Maximum Operating Temperature | 131 Degrees F |
For Headgear Type | Helmet |
Description
PAPR Blower Unit, Intrinsically Safe No, Belt-Mount, Lithium-Ion Battery Chemistry, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 14" Kevlar Gloves Wool Lined, Men'S (Fits Large) (GG1314WLPA)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NMC Extinguisher Sign - Spanish, 18 in Height, 4 in Width, Glow Rigid (SPGLTV44)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (260821)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- Miller Electric Masks & Respiratory Protection