Shop All PAPR Accessories
Miller Electric
PAPR Belt Pad, 17 1/2" L, 1/4" W
Mfr # 288941
Zoro # G904104979
product price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH 42 CFR 84
- For Use With PAPR 2 System
- Length 17 1/2 in
- Material Foam
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288941
- Zoro # G904104979
- UPC # 715959693721
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 17 1/2 in |
Width | 1/4 in |
Height | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Item | PAPR Belt Pad |
For Use With | PAPR 2 System |
Material | Foam |
Color | Black |
Includes | Pad |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
PAPR Belt Pad, For Use With PAPR 2 System, 6 3/4 in Height, 17 1/2 in Length, 1/4 in Width, Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- STI Fyre Flange Corner Angle Pack (FFC22)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- Miller Electric Masks & Respiratory Protection