Shop All PAPR Accessories
Miller Electric
PAPR Belt, Material Leather, 50" L, 1/16" W
Mfr # 287176
Zoro # G304104999
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With PAPR 2 System
- Color Black
- Length 50 in
- Includes Belt, Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287176
- Zoro # G304104999
- UPC # 715959693615
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 50 in |
Width | 1/16 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | PAPR 2 System |
Color | Black |
Item | PAPR Belt |
Includes | Belt, Buckles |
Standards | NIOSH 42 CFR 84 |
Material | Nylon |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
PAPR Belt, For Use With PAPR 2 System, 2 in Height, 50 in Length, 1/16 in Width, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8610433)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- GVS-RPB Talk Kit (09-903)
- Miller Electric PAPR Accessories