Shop All PAPR Accessories
Miller Electric
PAPR Belt Extension, 18" L, 1/16" W
Mfr # 244151
Zoro # G604104972
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With PAPR System
- Includes Buckles, Extension
- Standards NIOSH 42 CFR 84
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 244151
- Zoro # G604104972
- UPC # 715959567213
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Length | 18 in |
Width | 1/16 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | PAPR System |
Includes | Buckles, Extension |
Standards | NIOSH 42 CFR 84 |
Material | Nylon |
Color | Black |
Item | PAPR Belt Extension |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Description
PAPR Belt Extension, For Use With PAPR System, 2 in Height, 18 in Length, 1/16 in Width, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC Face Shield Lens, 7 1/2" L, 8 1/2" W (288348)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- Miller Electric Masks & Respiratory Protection