Shop All Supplied Air System Accessories
Miller Electric
PAPR Battery Charger, 5" L, 2" W
Mfr # 282077
Zoro # G704104933
product price: $153.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PAPR 2 System
- Includes Charger, Cord
- Material Plastic
- System Type PAPR System
- Standards NIOSH 42 CFR 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 282077
- Zoro # G704104933
- UPC # 715959687713
- Country of Origin China
- Category Supplied Air System Accessories
Dimensions
Length | 5 in |
Height | 1 1/2 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PAPR Battery Charger |
For Use With | PAPR 2 System |
Includes | Charger, Cord |
Material | Plastic |
System Type | PAPR System |
Standards | NIOSH 42 CFR 84 |
Color | Black |
Brand and Series | Miller PAPR 2 |
Description
PAPR Battery Charger, For Use With PAPR 2 System, 1 1/2 in Height, 5 in Length, 2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK (7172-4-PK)
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon (NV2002)
- AXXIOM Twinline Hose, 50ft. With Ends (4100-501)
- Miller Electric Supplied Air System Accessories