Shop All Plasma Cutting Accessories
Miller Electric
O-Ring, 30-40A, XT, PK3
Mfr # 249969
Zoro # G4269623
product price: $10.89
/pk 3, $3.63/ea
Not eligible for select promotions
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XT30 & XT40 Torch
- Amps 30/40
- Application Plasma Cutting
- Maximum Current 40 A
- For Plasma Torch Series XT30, XT30C, XT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 249969
- Zoro # G4269623
- UPC # 715959580359
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | O-ring |
For Use With | XT30 & XT40 Torch |
Amps | 30/40 |
Application | Plasma Cutting |
Maximum Current | 40 A |
For Plasma Torch Series | XT30, XT30C, XT40 |
Compatible with Model | 249949, 255685 |
Compatible with Series | XT30, XT30C, XT40 |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Process | Plasma Cutting |
Description
O-Ring, Compatible with Model 249949, 255685, Compatible with Series XT30, XT30C, XT40, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, For Use With XT30 & XT40 Torch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-QDB40 Osha Compliant Qk Conn Torch To Hose St - Oxy- Fue (312-QDB40)
- XTRWELD LENS24GSH8 Lens, Filter Plate, Shade 8, Glass, 2 x 4.25 (LENS24G-SH8)
- UNIWELD 2in GAUGE 1/4in NPT BM 600 PSI BRASS (G8D)
- ALPHA METALS Solder W/Acid Core 40/60 (12406)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 50ft. (907583001)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (46V30R)
- MILLER ELECTRIC Quick Release Coupler, Side Water Hose (QRW)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 (177890)
- Miller Electric Plasma Cutting Accessories