Shop All PAPR Accessories
Miller Electric
Nuisance OV Relief Prefilter, 6 1/2" L
Mfr # 268841
Zoro # G904260781
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With PAPR System
- Standards NIOSH 42 CFR 84
- Color White
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 268841
- Zoro # G904260781
- UPC # 715959612982
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Height | 1/4 in |
Width | 4 1/4 in |
Length | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nuisance OV Relief Prefilter |
For Use With | PAPR System |
Standards | NIOSH 42 CFR 84 |
Color | White |
System Type | PAPR System |
Includes | (6) Filters |
Material | Charcoal |
Brand and Series | Miller PAPR 2 |
Description
Nuisance OV Relief Prefilter, For Use With PAPR System, 1/4 in Height, 6 1/2 in Length, 4 1/4 in Width, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- SIGNMISSION OSHA WARNING Sign, Please Watch For Vehicles, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13438)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- MILLER ELECTRIC Breathing Tube Cover, 30" L, 2 1/2" W (265312)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- Miller Electric PAPR Accessories