Shop All Welding Contact Tip
Miller Electric
Nozzle, Slip, PK2
Mfr # 169715
Zoro # G3302704
original price:
$52.19
14% off
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore (mm) 0.5
- Series M-Series
- Style Orifice
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 169715
- Zoro # G3302704
- UPC # 715959422871
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Size | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Description
Nozzle, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Series HR100, M-10, M-15, Compatible with Model 169589, 169591, 169593, 195605, 284546, 285033, Bore Diameter 1/2 in, Connection Type Slip-On, Nozzle to Tip Relationship Flush, Nozzle Number 169715, Nozzle Shape Conical, Material Brass, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169716, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/8 in FNPT Inlet (498)
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- HARRIS Flux (ECDF1/2)
- TWECO Female Terminal, Copper (95101111)
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- MILLER ELECTRIC Tip, Screw - Tapered, Contact, .035, PK10 (176793)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- Miller Electric Welding Contact Tip