Shop All Welding Contact Tip
Miller Electric
Nozzle, Orifice Flush, 1/2, PK2
Mfr # 246372
Zoro # G4735945
original price:
$43.49
7% off
new price: $40.35
/pk 2, $20.18/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2 in
- Style Orifice
- For MIG Guns Miller(R) M100 and M150
- Bore Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 246372
- Zoro # G4735945
- UPC # 715959594592
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Size | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Inside Diameter | 0.5 in |
Bore Diameter | 1/2 in |
Description
Nozzle, Compatible with Brand Miller, Series M-Series, Compatible with Series M-100, M-150, Compatible with Model 248282, 249039, 249040, 249041, Bore Diameter 1/2 in, Connection Type Slip-On, Nozzle to Tip Relationship Flush, Nozzle Number 246372, Nozzle Shape Conical, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169716, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" HD (1150-1204) (P15H-45)
- METAL MAN AB8100SC Auto Darkening Welding Helmet - Black (AB8100SC)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS400AX3)
- QUICKCABLE Solder Pellets, Bag, PK5 (5534)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, 3/64, PK25 (209028)
- MILLER ELECTRIC Tip, Screw, Contact, .045 (056822)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .023" (1110-1100) (P11-23)
- Miller Electric Welding Contact Tip