Shop All TIG Welding Accessories
Miller Electric
Nozzle, Lava, #6 (3/8 In), PK10
Mfr # 13N16
Zoro # G7450597
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Nozzle
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Material Lava
- Diameter #6 (3/8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 13N16
- Zoro # G7450597
- UPC # 094714330690
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Nominal Size | No. 6 |
Outside Diameter | #6 (3/8 in) |
Nozzle Length | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Standard Nozzle |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Material | Lava |
Application | #6 (3/8 in) |
Reference Number | 13N16 |
TIG Torch Application | Non-Gas Lens |
Compatible with Series | 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Sub-Brand | Weldcraft |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Compatible with Brand | Miller |
For TIG Torch Style | 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN8, 6XXP2, 6XXP3, 6XXP4, 6XXP5, Not Found |
Description
Nozzle, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 22, 25, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 1 in, Material Lava, Nozzle Nominal Size No. 6, Reference Number 13N16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- LINCOLN ELECTRIC Magnum Ptw-18 Tig Torch (25 ft 3Pc) (K1784-2)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- PARKER TORCHOLOGY Standard Collet, 1/8" (WP9/WP20) (13N24)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V45)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (57Y01R)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- Miller Electric TIG Welding Accessories