Shop All Welding Nozzle
Miller Electric
Nozzle, Lava, #6 (3/8 In), PK10
Mfr # 105Z44
Zoro # G6071965
product price: $237.99
/pk 10, $23.80/ea
Free Shipping & Returns
Not eligible for select promotions
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Application #6 (3/8 in)
- Material Lava
- Diameter #6 (3/8 in)
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 105Z44
- Zoro # G6071965
- UPC # 696738100244
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Diameter | #6 (3/8 in) |
Nozzle Length | Standard |
Outside Diameter | #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Nominal Size | No. 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Application | #6 (3/8 in) |
Material | Lava |
Welding Processes | TIG Welding (GTAW) |
Type | Standard Nozzle |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Miller |
Reference Number | 105Z44 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
TIG Torch Application | Non-Gas Lens |
For TIG Torch Style | 17- 18 or 26 |
Sub-Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN9, 6XXP0, 6XXP1, 6XXP6, Not Found |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Smith Equipment Flow Reg Part Hose7294-1 (7294-1)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- CAMPANAS 0.25 x 25 in. Hoses for Oxy-Acetylene Torch (CA3344562)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- MILLER ELECTRIC Nozzle, Lava, X-Long, #3 (3/16 In), PK10 (796F74)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- MILLER ELECTRIC MILLER Brass Tapered MIG Weld Nozzle (199614)
- MILLER ELECTRIC Nozzle, 500A, Bore 5/8 In (199618)
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- Miller Electric Welding Nozzle