Shop All Wire Feed Welder Accessories
Miller Electric
Nozzle Insulator, For Spoolgun
Mfr # 232284
Zoro # G1756054
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Nozzle Insulator
- Material PTFE
- Style Insulator
- For Use With XR-A/SPOOLMATIC 15/30A XR-EDGE FASTIP, XR/XR-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 232284
- Zoro # G1756054
- UPC # 715959556071
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle Insulator |
Type | Nozzle Insulator |
Material | PTFE |
Style | Insulator |
For Use With | XR-A/SPOOLMATIC 15/30A XR-EDGE FASTIP, XR/XR-M |
For MIG Guns | Miller(R) Spoolgun |
Series | Spoolmate |
For MIG Gun Series | Spoolmatic 15, Spoolmatic 30, XR, XR-Edge, XR-M, XR-Pistol, XR-Pistol-Pro, XR-Pistol-Pro Plus |
Welding Processes | MIG Welding (GMAW) |
Color | Black |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR, XR-Edge, XR-M, XR-Pistol, XR-Pistol-Pro, XR-Pistol-Pro Plus |
Compatible with Brand | Miller |
For Nozzle Series | FasTip |
Compatible with Model | 130831, 195156, 198127, 198128, 198129, 198130, 300782, 300783, 300784, 300786, 300787, 300788 |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Miller, Series Spoolmate, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR, XR-Edge, XR-M, XR-Pistol, XR-Pistol-Pro, XR-Pistol-Pro Plus, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300782, 300783, 300784, 300786, 300787, 300788, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Color Black, For Use With XR-A/SPOOLMATIC 15/30A XR-EDGE FASTIP, XR/XR-M, Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- TECHSPRAY Aerosol Duster, 10 Oz. (1671-10S)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2 (300371)
- Miller Electric Wire Feed Welder Accessories