Shop All Welding Contact Tip
Miller Electric
Nozzle Insulator, For Roughneck
Mfr # 198856
Zoro # G0453643
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE
- For Use With ROUGHNECK Guns
- Type Insulator
- For MIG Guns Miller(R) Roughneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 198856
- Zoro # G0453643
- UPC # 715959556064
- Country of Origin United States
- Category Welding Contact Tip
Details
Promotion Restriction | Not eligible for promotion |
Material | PTFE |
For Use With | ROUGHNECK Guns |
Item | Insulator |
Type | Insulator |
For MIG Guns | Miller(R) Roughneck |
Series | FasTip |
Style | Insulator |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Miller |
For MIG Gun Series | Roughneck C-Series |
Color | Black |
Compatible with Series | Roughneck C-Series |
For Nozzle Series | Roughneck |
Compatible with Model | C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015 |
Process | MIG Welding (GMAW) |
Description
Insulator, Compatible with Brand Miller, Series FasTip, Compatible with Series Roughneck C-Series, Compatible with Model C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015, For Nozzle Series Roughneck, Welding Processes MIG Welding (GMAW), Color Black, For Use With ROUGHNECK Guns, Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (S422044-G89)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Base, Foot Control (198036)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.52-1/16 (202891)
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 3/8 (209035)
- MILLER ELECTRIC Tip, Fastip, Contact, 5/64, PK25 (206192)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- Miller Electric Welding Contact Tip