Shop All Wire Feed Welder Accessories
Miller Electric
Nozzle, Flush, Bore 5/8 In, Screw on
Mfr # 199613
Zoro # G3292344
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw on
- Application MIG Welding
- Size 5/8 in
- Bore Dia. (In.) 5/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 199613
- Zoro # G3292344
- UPC # 715959556095
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Size | 5/8 in |
Bore Dia. (In.) | 5/8 in |
Inside Diameter | 0.625 in |
Bore Diameter | 5/8 in |
Description
Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Number 199613, Nozzle Shape Conical, Material Brass, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL Stop Leaks Fast Inflatable Patch & Repair Kit PVC , 2PK (KITPVC3X4)
- BLUE DEMON Duplex SS, Weld Wire, 3/32"x36", 10lb. (ER2209-094-10T)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #2NX (6290-2NX)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- Miller Electric Wire Feed Welder Accessories