Shop All Plasma Cutting Accessories
Miller Electric
Nozzle, Alumina, Long, #6L (3/8 In), PK10
Mfr # 10N48L
Zoro # G5600567
product price: $375.44
/pk 10, $37.54/ea
Free Shipping & Returns
Not eligible for select promotions
$375.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Application Long, #6L (3/8 in)
- Material Alumina
- Diameter #6L (3/8 in)
- Nozzle Nominal Size No. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 10N48L
- Zoro # G5600567
- UPC # 696738589223
- Country of Origin China
- Category Plasma Cutting Accessories
Dimensions
Diameter | #6L (3/8 in) |
Nozzle Nominal Size | No. 6 |
Outside Diameter | #6L (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Length | Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
Application | Long, #6L (3/8 in) |
Material | Alumina |
For TIG Torch Style | 17- 18 or 26 |
Type | Standard Nozzle |
TIG Torch Application | Non-Gas Lens |
Sub-Brand | Weldcraft |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Process | TIG Welding (GTAW) |
Reference Number | 10N48L |
Compatible with Brand | Miller |
Welding Processes | TIG Welding (GTAW) |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- POWERWELD Fillet Weld Gage (MG-11)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- POWERWELD Coolant Fluid, -60°F/-52°C (COOL3)
- MILLER ELECTRIC Drag Tip, 25 AMP, For 25C/CX, 27C/T, PK5 (225671)
- MILLER ELECTRIC Deflector, 30/40A, XT (249933)
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC RTI Filter and Bracket Kit, For Spectrums (300491)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- Miller Electric Plasma Cutting Accessories