Shop All Plasma Cutting Accessories
Miller Electric
Nozzle, Alumina, GL, Long, #8 (1/2 In)
Mfr # 57N74L
Zoro # G5680096
product price: $66.58
/ea
Not eligible for select promotions
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
- Application LG, Long, #8 (1/2 in)
- Material Alumina
- Diameter GL, Long, #8 (1/2 in)
- Reference Number 57N74L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 57N74L
- Zoro # G5680096
- UPC # 696738354548
- Country of Origin China
- Category Plasma Cutting Accessories
Dimensions
Diameter | GL, Long, #8 (1/2 in) |
For Maximum Electrode Diameter | 0.0625 in |
Nozzle Nominal Size | No. 8 |
Nozzle Length | Long |
Outside Diameter | GL, Long, #8 (1/2 in) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
For Use With | A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410 |
Application | LG, Long, #8 (1/2 in) |
Material | Alumina |
Reference Number | 57N74L |
TIG Torch Application | Large Diameter Gas Lens |
Sub-Brand | Weldcraft |
Type | Large Diameter Gas Lens Nozzle |
Compatible with Brand | Miller |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation |
Compatible with Model | 12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- MILLER ELECTRIC Electrode, 27 Amps, For Torch ICE 12C, PK5 (196925)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In) (53N88L)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- THERMAL DYNAMICS Shield Cup, For 2CZF1 and 2CZF2 (9-8237)
- Miller Electric Plasma Cutting Accessories