Shop All Plasma Cutting Accessories
Miller Electric
Nozzle, Alumina, GL, LG, X-Long, #6 (3/8 In)
Mfr # 57N75XL
Zoro # G5517111
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V
- Application GL, LG, X-Long, #6 (3/8 in)
- Material Alumina
- Diameter GL, LG, X-Long, #6 (3/8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 57N75XL
- Zoro # G5517111
- UPC # 608201045143
- Country of Origin China
- Category Plasma Cutting Accessories
Dimensions
Diameter | GL, LG, X-Long, #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Outside Diameter | GL, LG, X-Long, #6 (3/8 in) |
Nozzle Nominal Size | No. 6 |
Nozzle Length | X-Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
For Use With | 17, 17V, 18, 18P, 20, 22, 23, 26, 26V, 9, 9V |
Application | GL, LG, X-Long, #6 (3/8 in) |
Material | Alumina |
Compatible with Series | 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation |
Reference Number | 57N75XL |
Type | Large Diameter Gas Lens Nozzle |
Compatible with Brand | Miller |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
TIG Torch Application | Large Diameter Gas Lens |
Sub-Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Line Cutting Machine, 115V (0200-0240)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- DEWALT Replacement Front Protective Lens for DXMF21011 Welding Helmet (41603-FPL)
- HARRIS Specialty Gas Regulator, 1/2 in FNPT, 0 to 500 psi, Use With: Laser Assist Gas (3000860)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 25 Ft (57Y03RC)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 40A, PK5 (192052)
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 50ft. (907583001)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC Electrode, For ICE 60T - 100T/TM, PK5 (212724)
- Miller Electric Plasma Cutting Accessories