Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10
Mfr # 57N75
Zoro # G7544284
product price: $77.70
/pk 10, $7.77/ea
Free Shipping & Returns
Not eligible for select promotions
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens Nozzle
- For Use With A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410
- Material Alumina
- Diameter GL, LG, #6 (3/8 in)
- Application GL, LG, #6 (3/8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 57N75
- Zoro # G7544284
- UPC # 608201045129
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | GL, LG, #6 (3/8 in) |
Outside Diameter | GL, LG, #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Nozzle Length | Standard |
Nozzle Nominal Size | No. 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Large Diameter Gas Lens Nozzle |
For Use With | A-125 Series, A-150 Auto, A-150 Series, A-200 Series, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-350 Series, W-375, W-410 |
Material | Alumina |
Application | GL, LG, #6 (3/8 in) |
Compatible with Brand | Miller |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 57N75 |
Compatible with Model | 12, 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20HP, 20P, 22A, 22B, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-12, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-27A, WP-27B, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Compatible with Series | 12, 17, 18, 20, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410, W-500, W-500 Automation |
Sub-Brand | Weldcraft |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
TIG Torch Application | Large Diameter Gas Lens |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN8, 6XXN9, 6XXP0, 6XXP1, 6XXP2, 6XXP3, 6XXP4, 6XXP5, 6XXP6, Not Found |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Silicon Brnz, Weld Wire, .035", 11lb Spool (SILBRZ-035-11)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 5/32" Dia., 1lb (1815-1)
- MILLER ELECTRIC CAPE, FOR USE W/ T94 HELMETS (279080)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (105Z55)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 3/32 In (45V64S)
- MILLER ELECTRIC Nipple, Plastic Fitting QDisc, 1/4 NPT F (204954)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (10N46)
- MILLER ELECTRIC Drive Roll Kit, .052 VK-Groove (151054)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A006)
- Miller Electric TIG Welding Accessories