Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #6 (3/8 In), PK10
Mfr # 10N48
Zoro # G1987307
product price: $42.15
/pk 10, $4.22/ea
Not eligible for select promotions
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Material Alumina
- Diameter #6 (3/8 in)
- Application #6 (3/8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 10N48
- Zoro # G1987307
- UPC # 696738735187
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #6 (3/8 in) |
Nozzle Length | Standard |
Nozzle Nominal Size | No. 6 |
Outside Diameter | #6 (3/8 in) |
For Maximum Electrode Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Standard Nozzle |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
Material | Alumina |
Application | #6 (3/8 in) |
TIG Torch Application | Non-Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Miller |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Sub-Brand | Weldcraft |
Reference Number | 10N48 |
For TIG Torch Style | 17- 18 or 26 |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN9, 6XXP0, 6XXP1, 6XXP6, Not Found |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Heater Uses Threadon 45 Watt 900F (T362)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- MARKAL Temperature Indicator Stick, 300F (86625)
- BESSEY Table Clamp, 5000 lb., 1-1/8in. dia. (TW28-30-14H)
- MILLER ELECTRIC Nozzle, Alumina, GL, #6 (3/8 In), PK10 (54N16)
- MILLER ELECTRIC Insulator Nozzle, PK2 (598882)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 3" Wide, 10ft L (WC-3-10)
- MILLER ELECTRIC Nozzle, Alumina, GL, #10 (5/8 In), PK10 (53N88)
- POWERWELD TIG Torch Dinse Adaptor, 26-Series with Side Gas Hose (PWTA26)
- Miller Electric TIG Welding Accessories