Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #4 (1/4 In), PK10
Mfr # 53N58
Zoro # G7611116
product price: $39.35
/pk 10, $3.94/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens Nozzle
- Material Alumina
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Diameter #4 (1/4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 53N58
- Zoro # G7611116
- UPC # 608201043637
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #4 (1/4 in) |
Outside Diameter | #4 (1/4 in) |
Nozzle Nominal Size | No. 4 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Gas Lens Nozzle |
Material | Alumina |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Features | Gas Lens |
Application | #4 (1/4 in) |
Sub-Brand | Weldcraft |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Miller |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Reference Number | 53N58 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Compatible Grainger Part Number | 48VF53, 48VF60, 6UHL8, 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN8, 6XXN9, 6XXP0, 6XXP1, 6XXP2, 6XXP3, 6XXP4, 6XXP5, 6XXP6, Not Found |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E6013, 5 lb. (20YD14)
- EASYBRAID SOLDER SPONGE, MULTI-HOLE, 2.6", PK10 (S2626-M-T)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- WESTWARD Auto Dark Welding Helmet, 10, Black (4UZY8)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/8 In, PK2 (995795)
- MILLER ELECTRIC TIG Contractor Kit (301337)
- MILLER ELECTRIC Back Cap Insulator, PK2 (18-7)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- INDUCTION INNOVATIONS Mini Pad for Mini Ductor (MD99-604)
- Miller Electric TIG Welding Accessories