Shop All TIG Welding Accessories
Miller Electric
Nozzle, Alumina, #10 (5/8 In), PK10
Mfr # 10N45
Zoro # G7483926
product price: $39.49
/pk 10, $3.95/ea
Not eligible for select promotions
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- Material Alumina
- For Use With A-150 Series, A-200 Series, W-350 Series, W-400, W-410
- Diameter #10 (5/8 in)
- Application #10 (5/8 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 10N45
- Zoro # G7483926
- UPC # 696738480797
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | #10 (5/8 in) |
Outside Diameter | #10 (5/8 in) |
Nozzle Nominal Size | No. 10 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.0938 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nozzle |
Type | Standard Nozzle |
Material | Alumina |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-400, W-410 |
Application | #10 (5/8 in) |
Compatible with Brand | Miller |
For TIG Torch Style | 17- 18 or 26 |
Sub-Brand | Weldcraft |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
TIG Torch Application | Non-Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 10N45 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Process | TIG Welding (GTAW) |
Compatible Grainger Part Number | 6XXN2, 6XXN3, 6XXN4, 6XXN5, 6XXN6, 6XXN9, 6XXP0, 6XXP1, 6XXP6, Not Found |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- ZORO SELECT Kit Welding (HS200-510)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V62)
- MILLER ELECTRIC Handle Textured D Shape (CS110-H)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 3/32 In (45V64)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 G (54A007)
- Miller Electric TIG Welding Accessories