Shop All Welding Contact Tip
Miller Electric
Nozzle, 5/8, 1/8 Recess
Mfr # 169725
Zoro # G2231187
product price: $28.45
/ea
Not eligible for select promotions
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Style Orifice
- Bore Dia. (In.) 42,498 in
- For Use With M-25 Welding Gun
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 169725
- Zoro # G2231187
- UPC # 715959181099
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Bore Dia. (In.) | 42,498 in |
Size | 5/8 in |
Inside Diameter | 0.625 in |
Bore Diameter | 5/8 in |
Description
Nozzle, Compatible with Brand Hobart, Miller, Series M-Series, Compatible with Series H200L4, M-25, Compatible with Model 169594, 169596, 169598, 169599, 239173, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Number 169725, Nozzle Shape Conical, Material Copper, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series M-Series, For Gas Diffuser Number 169728, Welding Processes MIG Welding (GMAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- GENTEC Compact Torch Kit with a Flexible 12' Braided Rubber Hose (KCMA27SP)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- MILLER ELECTRIC Contact Tip, 0.023, PK10 (087299)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- MILLER ELECTRIC Tip, Slip - Curved, Contact, .030-.035, PK5 (148155)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .030" (1110-1101) (P11-30)
- Miller Electric Welding Contact Tip